- 1 1/2" Bore Size
- 6" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- H, Cap Rectangular Flange Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Cylinder Style | Tie Rod, NFPA |
| Magnetic Piston | No |
| Rod Material | Stainless Steel |
| End Type | Single Rod |
| Seal Design | Buna-N Rubber |
| Cylinder Material | Stainless Steel |
| Series | SA Series |
| Cylinder Bore Size | 1.5 in |
| Lube Specification | Non Lube Design |
| Mounting Style Description | Cap Rectangular Flange |
| Rod End Style | Male, Small |
| Port Size | 3/8 |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 7/16-20 |
| Seal Material | Buna-N |
| Rod Diameter | 5/8 in |
| Cushions | Noncushioned |
| Port Type | NPT |
| Mounting Style | H |
| Bumpers | w/o Bumpers |
| Origin | Stainless Steel NFPA |
| Weight | 5.8 LB |

