- 1 1/2" Bore Size
- 8" Stroke Length
- No Cushions
- 5/8" Rod w/1/2-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- Withstands high humidity
- 316 stainless steel
- Resists corrosive materials
| Mounting Style | BB |
| Cylinder Material | Stainless Steel |
| End Type | Single Rod |
| Port Type | NPT |
| Origin | Stainless Steel NFPA |
| Mounting Style Description | Cap Fixed Clevis |
| Rod End Style | Male, Intermediate |
| Seal Material | Buna-N |
| Cushions | Noncushioned |
| Rod Material | Stainless Steel |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Thread | 1/2-20 |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| Port Size | 3/8 |
| Seal Design | Buna-N Rubber |
| Rod Diameter | 5/8 in |
| Cylinder Bore Size | 1.5 in |
| Magnetic Piston | No |
| Lube Specification | Non Lube Design |
| Series | SA Series |
| Weight | 6.2 LB |

