- 1 1/2" Bore Size
- 6" Stroke Length
- No Cushions
- 5/8" Rod w/1/2-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Mounting Style Description | Cap Fixed Clevis |
| Rod End Thread | 1/2-20 |
| Lube Specification | Non Lube Design |
| Port Size | 3/8 |
| Rod Material | Stainless Steel |
| Origin | Stainless Steel NFPA |
| Cylinder Style | Tie Rod, NFPA |
| Seal Design | Buna-N Rubber |
| Series | SA Series |
| Seal Material | Buna-N |
| Cushions | Noncushioned |
| Rod End Style | Male, Intermediate |
| Mounting Style | BB |
| Magnetic Piston | No |
| Rod Diameter | 5/8 in |
| Bumpers | w/o Bumpers |
| Cylinder Material | Stainless Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Type | NPT |
| Cylinder Bore Size | 1.5 in |
| End Type | Single Rod |
| Weight | 5.6 LB |

