- 1 1/2" Bore Size
- 4" Stroke Length
- No Cushions
- 5/8" Rod w/1/2-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Cylinder Bore Size | 1.5 in |
| Port Size | 3/8 |
| Seal Design | Buna-N Rubber |
| Cylinder Material | Stainless Steel |
| End Type | Single Rod |
| Rod Diameter | 5/8 in |
| Rod End Thread | 1/2-20 |
| Rod Material | Stainless Steel |
| Cushions | Noncushioned |
| Seal Material | Buna-N |
| Mounting Style Description | Cap Fixed Clevis |
| Mounting Style | BB |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style | Male, Intermediate |
| Lube Specification | Non Lube Design |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Origin | Stainless Steel NFPA |
| Port Type | NPT |
| Series | SA Series |
| Weight | 5.0 LB |

