- 1 1/2" Bore Size
- 4" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Rod Material | Stainless Steel |
| Cylinder Bore Size | 1.5 in |
| Cylinder Material | Stainless Steel |
| Seal Design | Buna-N Rubber |
| End Type | Single Rod |
| Bumpers | w/o Bumpers |
| Rod End Thread | 7/16-20 |
| Seal Material | Buna-N |
| Series | SA Series |
| Magnetic Piston | No |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style | BB |
| Port Size | 3/8 |
| Cushions | Noncushioned |
| Rod Diameter | 5/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Origin | Stainless Steel NFPA |
| Mounting Style Description | Cap Fixed Clevis |
| Lube Specification | Non Lube Design |
| Rod End Style | Male, Small |
| Port Type | NPT |
| Weight | 5.0 LB |

