- 3MA Series Cylinder
- 1 1/8" Bore x 1" Stroke
- 3/8" Rod x 3/8-24 Thread
- Side Thru Hole Mount
- Non-Cushioned
description
- Parker, the pioneer in the design and development of the aluminum NFPA cylinder, continues its innovation leadership with the release of the new 3MA Series. The result is a lighter weight, lower cost, higher performance package.
features
- Standard mount accommodates NFPA mounts as accessories
- Sensor-ready
- Environmentally friendly
- Composite rod bearing and piston
- Rod material is hard chrome-plated
- Nitrile end seals
- Outstanding cushioning performance
- Tough and impact-resistant
| Weight per Inch | 0.1 lb |
| Rod Diameter | 3/8 in |
| Cylinder Bore Size | 1.125 in |
| Magnetic Piston | Yes |
| Cylinder Style | Tie Rod, NFPA |
| Base Wt. | 1.26 lb |
| Cylinder Material | Aluminum |
| Lube Specification | Non Lube Design |
| Port Location | Standard |
| Port Type | NPTF |
| Rod End Thread | 3/8-24 |
| Seal Design | Nitrile Seals |
| Bumpers | w/o Bumpers |
| Port Size | 1/8 |
| Mounting Style | MS8 |
| Mounting Style Description | Side Thru Hole |
| Series | 3MA |
| End Type | Single Rod |
| Rod Material | Chrome-Plated Steel |
| Cushions | Noncushioned |
| Rod End Style | Male, Full |
| Weight | 0.0 LB |
-
Eco-Friendly


