- 1 1/8" Bore
- 1" Stroke
- 1/2" Rod w/5/16-24 Female Thread
- Basic Mounting Style
- Double Acting
description
- These low-profile cylinders are designed with all the features of a full-size, medium-duty air cylinder, yet they fit into the tightest spaces. The cylinder body, head, and cap are anodized aluminum alloy. The piston rod is hard-chromed, high strength steel. Buna-N quad seals keep air pressure in and dirt out.
features
- Factory prelubricated
- Maximum air pressure 250 psi
- Female rod end standard
- Fits tight spaces
- Anodized head, cap, and body
- Rated flow capacities of 6 to 13 gpm for shaft-end pumps, and 1 to 7 gpm for cover-end pumps
- Buna-N quad seals
- Hard chrome-plated piston rod
| Port Type | NPT |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Lube Specification | Non Lube Design |
| Series | SC Series |
| Port Size | 1/8 |
| Thread Type | Female Rod End |
| Seal Design | Buna-N Rubber |
| Cylinder Style | Tie Rod, Low Profile |
| End Type | Single Rod |
| Rod Material | Steel |
| Cushions | Noncushioned |
| Action | Double Acting |
| Rod End Style | Female |
| Cylinder Bore Size | 1.125 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 5/16-24 |
| Seal Material | Buna-N |
| Rod Diameter | 1/2 in |
| Mounting Style Description | Standard Mount |
| Cylinder Material | Aluminum |
| Actuator Material | Steel |
| Weight | 3.0 LB |

