- Clevis Bracket for Knuckles w/ 3" Pivot Pin & 3" Between Lug Dimension
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Material | Steel |
| Cylinder Bore Size | N/A |
| Hardware Type | Clevis Bracket |
| Series | PH2 |
| Rod End Thread | 2 1/2-12 |
| Load Capacity [Max] | 33800 lbs |
| Pivot Pin Hole Diameter | 3 in |
| Between Lug Dimension | 3 in |
| Pin Size | 3 in |
| Weight | 89.75 LB |

