- Clevis Bracket for Knuckles w/ 2 1/2" Pivot Pin & 3" Between Lug Dimension
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Hardware Type | Clevis Bracket |
| Cylinder Bore Size | N/A |
| Rod End Thread | 2 1/4-12 |
| Between Lug Dimension | 3 in |
| Pivot Pin Hole Diameter | 2 1/2 in |
| Material | Steel |
| Pin Size | 2 1/2 in |
| Series | PH2 |
| Load Capacity [Max] | 34900 lbs |
| Weight | 73.05 LB |

