- Clevis Bracket for Knuckles w/ 2" Pivot Pin & 2 1/2" Between Lug Dimension
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Cylinder Bore Size | N/A |
| Between Lug Dimension | 2 1/2 in |
| Rod End Thread | 1 3/4-12, 1 7/8-12 |
| Pivot Pin Hole Diameter | 2 in |
| Load Capacity [Max] | 33000 lbs |
| Series | PH2 |
| Pin Size | 2 in |
| Material | Steel |
| Hardware Type | Clevis Bracket |
| Weight | 67.35 LB |

