- Clevis Bracket for Knuckles w/ 1 3/8" Pivot Pin & 2" Between Lug Dimension
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Series | PH2 |
| Between Lug Dimension | 2 in |
| Rod End Thread | 1 1/4-12 |
| Cylinder Bore Size | N/A |
| Pivot Pin Hole Diameter | 1 3/8 in |
| Pin Size | 1 3/8 in |
| Load Capacity [Max] | 36900 lbs |
| Hardware Type | Clevis Bracket |
| Material | Steel |
| Weight | 4.5 LB |

