- Clevis Bracket
- 1/2" Pin Size
- Steel
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Material | Steel |
| Pin Size | 1/2 in |
| Hardware Type | Clevis Bracket |
| Rod End Thread | 1/2-20, 7/16-20 |
| Load Capacity [Max] | 7300 lbs |
| Pivot Pin Hole Diameter | 1/2 in |
| Between Lug Dimension | 1 in |
| Series | PH2, PA-2 Series |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Weight | 1.0 LB |

