- Rod End Knuckle to Fit 2 1/2-12 Thread
- 3" Pivot Pin Hole
- 3" Lug Width
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Rod End Thread | 2 1/2-12 |
| Lug Width | 3 in |
| Pin Size | 3 in |
| Threads per Inch | 12 |
| Material | Steel |
| Load Capacity [Max] | 110000 lbs |
| Hardware Type | Rod Eye Knuckle |
| Pivot Pin Hole Diameter | 3 in |
| Series | PH2 |
| Cylinder Bore Size | N/A |
| Thread Size | 2 1/2 |
| Thread Type | UN |
| Weight | 34.8 LB |

