- Rod End Knuckle to Fit 7/8-14 Thread
- 1" Pivot Pin Hole
- 1 1/2" Lug Width
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Hardware Type | Rod Eye Knuckle |
| Cylinder Bore Size | N/A |
| Series | PH2 |
| Load Capacity [Max] | 13000 lbs |
| Thread Size | 7/8 |
| Material | Steel |
| Lug Width | 1 1/2 in |
| Pivot Pin Hole Diameter | 1 in |
| Rod End Thread | 7/8-14 |
| Pin Size | 1 in |
| Thread Type | UNF |
| Threads per Inch | 14 |
| Weight | 2.4 LB |

