- Rod End Knuckle to Fit 1/2-20 Thread
- 1/2" Pivot Pin Hole
- 3/4" Lug Width
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Lug Width | 3/4 in |
| Rod End Thread | 1/2-20 |
| Load Capacity [Max] | 5700 lbs |
| Material | Steel |
| Series | PH2 |
| Cylinder Bore Size | N/A |
| Pivot Pin Hole Diameter | 1/2 in |
| Thread Size | 1/2 |
| Thread Type | UNF |
| Pin Size | 1/2 in |
| Threads per Inch | 20 |
| Hardware Type | Rod Eye Knuckle |
| Weight | 0.3 LB |

