
- Air Saver Unit
- 459.1 SCFM Flow
- 1 in NPT Ports
- Petrolatum Lubrication
description
- Installation of the Air Saver Unit is simple and reduction in air consumption can be realised immediately. When using an electrically operated solenoid valve to control the air blow, an Air Saver Unit can quickly and easily be retrofitted provided an immediate reduction in air consumption with no changes to the PLC programme. When using manual valves such as ball valves, ASV200, ASV500 and ASV2000 do not need any electrical power. Simply installing the unit brings immediate reduction in air consumption and improved efficiency. The pulsing air technology in the Air Saver Unit reduces consumption by converting continuous air blow into a pulsed air blow without the need for any other external control. Air is blown in a series of ON and OFF pulses, when the blow is OFF there is no air consumption.
Neutral Positioning | Normally Closed |
Flow (SCFM) | 459.1 ft3/min |
Port Size | 1 in |
Height | 8.270 in |
Port Type | NPT |
Length | 4.410 in |
Width | 5.160 in |
Operating Pressure Range | VAC to 116 |
Operation | Pneumatic |
Temperature Range [Min] | 23 °F |
Operator | Air |
Valve Type | Pulsed Air Blow |
Lubrication | Petrolatum |
Actuator Type | Pneumatic Operated |
Temperature Range [Max] | 122 °F |
Weight | 8.444 LB |
