Skip to content Skip to navigation menu
Parker Hannifin Corp.V935LEH2100AB6A0Z

V935LEH2100AB6A0Z

V-9 Series Four-Way Pilot Operated Valve
Item #101851696
  • Series V-9 4-Way Normally Closed, Normally Open Non-Neutral Position Pilot Operated Solenoid Valve
  • 0.105 CV Flow
  • 1/4" NPT
  • Zinc Body
  • 120 VAC, 60 Hz
  • Nitrile Seals
  • Coil Termination: Molded Leads
  • Class B
  • 10 Watts
+ Show More + Show Less
Parker Hannifin Corp.V935LEH2100AB6A0Z
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V-9 4-Way Normally Closed, Normally Open Non-Neutral Position Pilot Operated Solenoid Valve
  • 0.105 CV Flow
  • 1/4" NPT
  • Zinc Body
  • 120 VAC, 60 Hz

features

  • Up to 600 cpm
  • AC response time approximately 4 to 8 milliseconds to open or close

compliances

  • 0
Solenoid Enclosure None
Orifice Size 1/16 in
Flow Pattern Normally Closed, Normally Open Non-Neutral Position
Cv Flow 0.105
Voltage Rating 120 VAC, 60 Hz
Coil Termination Leads
Function 4-Way
Actuation Pilot Operated
Operating Pressure Differential [Min] 0 psi
Body Material Zinc
Series V-9
Coil Insulation Class B
Valve Type N/A
Valve Function Air, Inert Gas, Hydraulic Fluid
Coil Style Molded
Seal Material Buna-N
Operating Pressure Differential [Max] 100 psi
Connection Size 1/4
Watt Rating 10 W
Connection Type NPT
Compatible Fluids Air, Inert Gas, Hydraulic Fluids
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison