Skip to content Skip to navigation menu
Parker Hannifin Corp.V935LB2100AB6A0Z

V935LB2100AB6A0Z

V-9 Series Four-Way Pilot Operated Valve
Item #101848838
  • Series V-9 4-Way Normally Closed, Normally Open Non-Neutral Position Pilot Operated Solenoid Valve
  • 0.095 CV Flow
  • 1/4" NPT
  • Zinc Body
  • 120 VAC, 60 Hz
  • Nitrile Seals
  • Coil Termination: Molded Leads
  • Class B
  • 10 Watts
+ Show More + Show Less
Parker Hannifin Corp.V935LB2100AB6A0Z
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V-9 4-Way Normally Closed, Normally Open Non-Neutral Position Pilot Operated Solenoid Valve
  • 0.095 CV Flow
  • 1/4" NPT
  • Zinc Body
  • 120 VAC, 60 Hz

features

  • Up to 600 cpm
  • AC response time approximately 4 to 8 milliseconds to open or close

compliances

  • 0
Compatible Fluids Air, Inert Gas, Hydraulic Fluids
Watt Rating 10 W
Seal Material Buna-N
Coil Style Molded
Orifice Size 1/16 in
Flow Pattern Normally Closed, Normally Open Non-Neutral Position
Operating Pressure Differential [Max] 100 psi
Series V-9
Body Material Zinc
Connection Type NPT
Connection Size 1/4
Valve Type N/A
Operating Pressure Differential [Min] 0 psi
Function 4-Way
Cv Flow 0.095
Voltage Rating 120 VAC, 60 Hz
Valve Function Air, Inert Gas, Hydraulic Fluid
Coil Insulation Class B
Actuation Pilot Operated
Coil Termination Leads
Solenoid Enclosure None
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison