- Series V-9 4-Way Normally Closed, Normally Open Non-Neutral Position Pilot Operated Solenoid Valve
- 0.16 CV Flow
- 1/4" NPT
- Zinc Body
- 120 VAC, 60 Hz
features
- Up to 600 cpm
- AC response time approximately 4 to 8 milliseconds to open or close
compliances
- 0
| Valve Type | N/A |
| Coil Style | Molded |
| Coil Insulation | Class B |
| Connection Size | 1/4 |
| Series | V-9 |
| Compatible Fluids | Air, Inert Gas, Hydraulic Fluids |
| Function | 4-Way |
| Watt Rating | 10 W |
| Operating Pressure Differential [Min] | 0 psi |
| Flow Pattern | Normally Closed, Normally Open Non-Neutral Position |
| Seal Material | Buna-N |
| Coil Termination | Leads |
| Body Material | Zinc |
| Voltage Rating | 120 VAC, 60 Hz |
| Cv Flow | 0.16 |
| Connection Type | NPT |
| Orifice Size | 3/32 in |
| Solenoid Enclosure | None |
| Valve Function | Air, Inert Gas, Hydraulic Fluid |
| Actuation | Pilot Operated |
| Operating Pressure Differential [Max] | 75 psi |
| Weight | 0.75 LB |

