- 1/4" Port
- 3-Way
- Spring Return
- 1.2 Cv Pressure Vessel
description
- These valves are for controlling single and double acting pneumatic actuators.
applications
- Air vises
- Air motors
- Dampers
- Pilots
features
- Compact design
- Combined spring and air return
- Dry or lubricated air
- Pilot exhaust bug screen
- Agency approved hazardous location coils
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Series | NAMUR High Flow |
| Connection Type | NPT |
| Operating Pressure Differential [Max] | 150 psi |
| Flow Pattern | Universal |
| Actuation | Pilot Operated |
| Cv Flow | 1.2 |
| Seal Material | Buna-N |
| Valve Function | Air |
| Orifice Size | 0.27 in |
| Actuator Type | Spring Return Actuator |
| Body Material | Aluminum |
| Coil Termination | N/A |
| Connection Size | 1/4 |
| Watt Rating | 5 W |
| Operating Pressure Differential [Min] | 37 psi |
| Voltage Rating | N/A |
| Solenoid Enclosure | N/A |
| Function | 3-Way |
| Weight | 0.6 LB |

