Parker Hannifin Corp.
U131B01NDAG
Three-Way Normally Closed Air-Actuated Banjo Valve for PA Series
Item #101654118
- Direct Banjo Bolt Mount Three-Way Solenoid Valve for Angle Body Valves
- 1/8" NPT Port
- 240 VAC, 50-60 Hz NEMA 4 Solenoid
- G1/8" Actuator Port
| Operating Temperature [Min] | 14 °F |
| Compatible Fluids | Dry or Lubricated Air |
| Body Material | Anodized Aluminum |
| Operating Pressure Differential [Min] | 0 psi |
| Actuator Port Size | G 1/8 in |
| Connection Size | 1/8 |
| Voltage Type | AC Voltage |
| Cv Flow | 0.07 |
| Valve Function | Air |
| Function | 3-Way |
| Voltage Rating | 240 VAC, 50 to 60 Hz |
| Coil Termination | DIN w/ Cable Gland Connector |
| Solenoid Enclosure | NEMA 4 |
| Watt Rating | 6.9 W |
| Operating Pressure Differential [Max] | 150 psi |
| Operating Temperature [Max] | 122 °F |
| Connection Type | NPT |
| Weight | 0.43 LB |
