Skip to content Skip to navigation menu
Parker Hannifin Corp.SC925M4

SC925M4

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101612971
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1.58" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC925M4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1.58" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Body Style Threaded
Operating Temperature [Max] 150 °F
Impact Velocity Range [Max] 12 ft/s
Impact Velocity Range [Min] 0.5 ft/s
Thread Pitch 1.5 mm
Mechanical Stop Integral Stop Built Into Front of Unit
Body Material Steel Body w/Black Oxide Finish
Operating Temperature [Min] 32 °F
Mounting Standard
Accumulator Style N/A
Shock Absorber Type Self-Compensating
Energy per Cycle 975 in lb
Return Force [Max] 7.4 lbs
Energy per Hour 800000 in lb
Effective Wt. Heavy
Stroke 1.58 in
Return Time 0.4 s
Effective Wt. Range [Min] 750 lbs
Effective Wt. Range [Max] 4600 lbs
Piston Rod Material Hardened Stainless Steel
Buttons w/ Steel Button
Inch/Metric Metric
Thread Type Metric
Oil Type #5
Return Method N/A
Return Force [Min] 2.4 lbs
Bore Size N/A
Thread Size M25
Weight 0.87 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison