Skip to content Skip to navigation menu
Parker Hannifin Corp.SC925M3

SC925M3

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101579273
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1.58" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC925M3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1.58" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Thread Type Metric
Bore Size N/A
Thread Pitch 1.5 mm
Return Force [Min] 2.4 lbs
Mechanical Stop Integral Stop Built Into Front of Unit
Return Force [Max] 7.4 lbs
Stroke 1.58 in
Piston Rod Material Hardened Stainless Steel
Impact Velocity Range [Max] 12 ft/s
Operating Temperature [Min] 32 °F
Return Time 0.4 s
Buttons w/ Steel Button
Effective Wt. Range [Min] 250 lbs
Accumulator Style N/A
Thread Size M25
Shock Absorber Type Self-Compensating
Mounting Standard
Effective Wt. Medium
Inch/Metric Metric
Return Method N/A
Effective Wt. Range [Max] 1600 lbs
Body Style Threaded
Energy per Hour 800000 in lb
Operating Temperature [Max] 150 °F
Body Material Steel Body w/Black Oxide Finish
Impact Velocity Range [Min] 0.5 ft/s
Oil Type #5
Energy per Cycle 975 in lb
Weight 0.87 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison