Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.
applications
Material handling
Medium robotics
Machine tools
Pick and place systems
Rodless cylinders
features
Long stroke lengths provide smooth deceleration and low reaction forces
includes
Lock nut
Bore Size
N/A
Return Force [Max]
7.4 lbs
Effective Wt. Range [Min]
250 lbs
Accumulator Style
N/A
Oil Type
#5
Impact Velocity Range [Max]
12 ft/s
Return Method
N/A
Body Material
Steel Body w/Black Oxide Finish
Return Time
0.4 s
Effective Wt. Range [Max]
1600 lbs
Energy per Hour
800000 in lb
Stroke
1.58 in
Mechanical Stop
Integral Stop Built Into Front of Unit
Thread Pitch
1.5 mm
Thread Size
M25
Shock Absorber Type
Self-Compensating
Body Style
Threaded
Thread Type
Metric
Operating Temperature [Max]
150 °F
Return Force [Min]
2.4 lbs
Piston Rod Material
Hardened Stainless Steel
Energy per Cycle
975 in lb
Buttons
w/o Button, Standard Rod
Mounting
Standard
Operating Temperature [Min]
32 °F
Impact Velocity Range [Min]
0.5 ft/s
Effective Wt.
Medium
Inch/Metric
Metric
Weight
0.87 LB
We're here for you
with Service Centers across the country - We have your back