Skip to content Skip to navigation menu
Parker Hannifin Corp.SC925M2

SC925M2

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101578764
  • Self-Compensating Shock Absorber
  • Light Duty
  • 1.58" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC925M2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Light Duty
  • 1.58" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Oil Type #5
Thread Pitch 1.5 mm
Return Time 0.4 s
Impact Velocity Range [Min] 0.5 ft/s
Mounting Standard
Piston Rod Material Hardened Stainless Steel
Return Force [Max] 7.4 lbs
Buttons w/ Steel Button
Thread Size M25
Effective Wt. Light
Operating Temperature [Max] 150 °F
Return Method N/A
Effective Wt. Range [Max] 600 lbs
Accumulator Style N/A
Return Force [Min] 2.4 lbs
Stroke 1.58 in
Energy per Cycle 975 in lb
Shock Absorber Type Self-Compensating
Body Material Steel Body w/Black Oxide Finish
Effective Wt. Range [Min] 90 lbs
Energy per Hour 800000 in lb
Mechanical Stop Integral Stop Built Into Front of Unit
Body Style Threaded
Impact Velocity Range [Max] 12 ft/s
Thread Type Metric
Operating Temperature [Min] 32 °F
Inch/Metric Metric
Bore Size N/A
Weight 0.87 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison