Skip to content Skip to navigation menu
Parker Hannifin Corp.SC925M2-880

SC925M2-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101612970
  • Self-Compensating Shock Absorber
  • Light Duty
  • 1.58" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC925M2-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Light Duty
  • 1.58" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Mounting Standard
Return Method N/A
Impact Velocity Range [Max] 12 ft/s
Return Time 0.4 s
Return Force [Min] 2.4 lbs
Buttons w/o Button, Standard Rod
Impact Velocity Range [Min] 0.5 ft/s
Effective Wt. Range [Min] 90 lbs
Effective Wt. Light
Oil Type #5
Piston Rod Material Hardened Stainless Steel
Body Style Threaded
Thread Size M25
Energy per Hour 800000 in lb
Energy per Cycle 975 in lb
Operating Temperature [Max] 150 °F
Thread Pitch 1.5 mm
Return Force [Max] 7.4 lbs
Operating Temperature [Min] 32 °F
Effective Wt. Range [Max] 600 lbs
Shock Absorber Type Self-Compensating
Accumulator Style N/A
Thread Type Metric
Stroke 1.58 in
Mechanical Stop Integral Stop Built Into Front of Unit
Inch/Metric Metric
Body Material Steel Body w/Black Oxide Finish
Bore Size N/A
Weight 0.87 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison