Skip to content Skip to navigation menu
Parker Hannifin Corp.SC925M1

SC925M1

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101569461
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 1.58" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC925M1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 1.58" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Shock Absorber Type Self-Compensating
Inch/Metric Metric
Piston Rod Material Hardened Stainless Steel
Body Material Steel Body w/Black Oxide Finish
Thread Pitch 1.5 mm
Thread Size M25
Thread Type Metric
Mounting Standard
Return Force [Min] 2.4 lbs
Return Time 0.4 s
Mechanical Stop Integral Stop Built Into Front of Unit
Operating Temperature [Max] 150 °F
Oil Type #5
Energy per Hour 800000 in lb
Effective Wt. Ultra Light
Return Method N/A
Bore Size N/A
Impact Velocity Range [Min] 0.5 ft/s
Buttons w/ Steel Button
Body Style Threaded
Impact Velocity Range [Max] 12 ft/s
Accumulator Style N/A
Effective Wt. Range [Min] 30 lbs
Energy per Cycle 975 in lb
Return Force [Max] 7.4 lbs
Operating Temperature [Min] 32 °F
Stroke 1.58 in
Effective Wt. Range [Max] 200 lbs
Weight 0.87 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison