Skip to content Skip to navigation menu
Parker Hannifin Corp.SC925M1-880

SC925M1-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101567317
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 1.58" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC925M1-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 1.58" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Return Method N/A
Thread Size M25
Effective Wt. Ultra Light
Return Force [Min] 2.4 lbs
Body Style Threaded
Energy per Cycle 975 in lb
Bore Size N/A
Inch/Metric Metric
Stroke 1.58 in
Operating Temperature [Min] 32 °F
Thread Pitch 1.5 mm
Energy per Hour 800000 in lb
Body Material Steel Body w/Black Oxide Finish
Accumulator Style N/A
Thread Type Metric
Return Force [Max] 7.4 lbs
Impact Velocity Range [Min] 0.5 ft/s
Mechanical Stop Integral Stop Built Into Front of Unit
Oil Type #5
Impact Velocity Range [Max] 12 ft/s
Piston Rod Material Hardened Stainless Steel
Return Time 0.4 s
Buttons w/o Button, Standard Rod
Operating Temperature [Max] 150 °F
Mounting Standard
Effective Wt. Range [Min] 30 lbs
Shock Absorber Type Self-Compensating
Effective Wt. Range [Max] 200 lbs
Weight 0.87 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison