Skip to content Skip to navigation menu
Parker Hannifin Corp.SC925-3

SC925-3

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101645591
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1.58" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC925-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1.58" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Operating Temperature [Max] 150 °F
Return Method N/A
Impact Velocity Range [Max] 12 ft/s
Oil Type #5
Effective Wt. Range [Min] 250 lbs
Return Force [Max] 7.4 lbs
Operating Temperature [Min] 32 °F
Return Force [Min] 2.4 lbs
Return Time 0.4 s
Effective Wt. Medium
Effective Wt. Range [Max] 1600 lbs
Threads per Inch 12
Body Material Steel Body w/Black Oxide Finish
Energy per Cycle 975 in lb
Accumulator Style N/A
Body Style Threaded
Piston Rod Material Hardened Stainless Steel
Thread Size 1
Mounting Standard
Shock Absorber Type Self-Compensating
Impact Velocity Range [Min] 0.5 ft/s
Energy per Hour 800000 in lb
Buttons w/ Button
Thread Type UNF
Inch/Metric Inch
Bore Size N/A
Mechanical Stop Integral Stop Built Into Front of Unit
Stroke 1.58 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison