Skip to content Skip to navigation menu
Parker Hannifin Corp.SC925-2

SC925-2

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101643539
  • Self-Compensating Shock Absorber
  • Light Duty
  • 1.58" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC925-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Light Duty
  • 1.58" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Return Force [Min] 2.4 lbs
Shock Absorber Type Self-Compensating
Inch/Metric Inch
Thread Type UNF
Thread Size 1
Threads per Inch 12
Mounting Standard
Impact Velocity Range [Min] 0.5 ft/s
Return Method N/A
Impact Velocity Range [Max] 12 ft/s
Effective Wt. Range [Min] 90 lbs
Bore Size N/A
Return Force [Max] 7.4 lbs
Oil Type #5
Body Style Threaded
Effective Wt. Range [Max] 600 lbs
Mechanical Stop Integral Stop Built Into Front of Unit
Return Time 0.4 s
Piston Rod Material Hardened Stainless Steel
Stroke 1.58 in
Energy per Cycle 975 in lb
Operating Temperature [Max] 150 °F
Operating Temperature [Min] 32 °F
Buttons w/ Button
Accumulator Style N/A
Effective Wt. Light
Energy per Hour 800000 in lb
Body Material Steel Body w/Black Oxide Finish
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison