Skip to content Skip to navigation menu
Parker Hannifin Corp.SC650M9

SC650M9

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101578763
  • Self-Compensating Shock Absorber
  • Ultra Heavy Duty
  • 0.91" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC650M9
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Ultra Heavy Duty
  • 0.91" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Energy per Hour 600000 in lb
Mounting Standard
Operating Temperature [Max] 150 °F
Return Time 0.3 s
Shock Absorber Type Self-Compensating
Return Force [Max] 7.3 lbs
Return Method N/A
Bore Size N/A
Effective Wt. Range [Max] 14000 lbs
Operating Temperature [Min] 32 °F
Inch/Metric Metric
Body Style Threaded
Accumulator Style N/A
Effective Wt. Ultra Heavy
Buttons w/ Steel Button
Piston Rod Material Hardened Stainless Steel
Impact Velocity Range [Min] 0.3 ft/s
Thread Type Metric
Body Material Steel Body w/Black Oxide Finish
Stroke 0.91 in
Return Force [Min] 2.4 lbs
Impact Velocity Range [Max] 12 ft/s
Thread Size M25
Mechanical Stop Integral Stop Built Into Front of Unit
Effective Wt. Range [Min] 4000 lbs
Thread Pitch 1.5 mm
Oil Type #5
Energy per Cycle 1860 in lb
Weight 0.76 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison