Skip to content Skip to navigation menu
Parker Hannifin Corp.SC650M9-NB

SC650M9-NB

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101578707
  • Self-Compensating Shock Absorber
  • Ultra Heavy Duty
  • 0.91" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • No Button, Short Rod
+ Show More + Show Less
Parker Hannifin Corp.SC650M9-NB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Ultra Heavy Duty
  • 0.91" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Shock Absorber Type Self-Compensating
Effective Wt. Ultra Heavy
Mounting Standard
Piston Rod Material Hardened Stainless Steel
Effective Wt. Range [Min] 4000 lbs
Return Time 0.3 s
Accumulator Style N/A
Mechanical Stop Integral Stop Built Into Front of Unit
Impact Velocity Range [Min] 0.3 ft/s
Thread Pitch 1.5 mm
Oil Type #5
Operating Temperature [Max] 150 °F
Operating Temperature [Min] 32 °F
Return Force [Max] 7.3 lbs
Thread Type Metric
Stroke 0.91 in
Return Method N/A
Body Style Threaded
Buttons w/o Button, Short Rod
Effective Wt. Range [Max] 14000 lbs
Energy per Hour 600000 in lb
Body Material Steel Body w/Black Oxide Finish
Thread Size M25
Return Force [Min] 2.4 lbs
Bore Size N/A
Impact Velocity Range [Max] 12 ft/s
Energy per Cycle 1860 in lb
Inch/Metric Metric
Weight 0.76 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison