Skip to content Skip to navigation menu
Parker Hannifin Corp.SC650M8

SC650M8

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101579272
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 0.91" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC650M8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 0.91" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Piston Rod Material Hardened Stainless Steel
Shock Absorber Type Self-Compensating
Mechanical Stop Integral Stop Built Into Front of Unit
Bore Size N/A
Mounting Standard
Thread Pitch 1.5 mm
Effective Wt. Extra Heavy
Body Style Threaded
Return Method N/A
Oil Type #5
Return Time 0.3 s
Impact Velocity Range [Max] 12 ft/s
Effective Wt. Range [Min] 1700 lbs
Accumulator Style N/A
Buttons w/ Steel Button
Stroke 0.91 in
Operating Temperature [Max] 150 °F
Return Force [Max] 7.3 lbs
Return Force [Min] 2.4 lbs
Thread Size M25
Body Material Steel Body w/Black Oxide Finish
Impact Velocity Range [Min] 0.3 ft/s
Operating Temperature [Min] 32 °F
Energy per Hour 600000 in lb
Effective Wt. Range [Max] 5800 lbs
Inch/Metric Metric
Energy per Cycle 1860 in lb
Thread Type Metric
Weight 0.76 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison