Skip to content Skip to navigation menu
SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber

SC650M3

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101646573
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Piston Rod Material Hardened Stainless Steel
Thread Type Metric
Buttons w/ Button
Effective Wt. Medium
Return Method N/A
Effective Wt. Range [Min] 150 lbs
Inch/Metric Metric
Body Style Threaded
Operating Temperature [Max] 150 °F
Thread Size M25
Energy per Hour 600000 in lb
Return Force [Min] 2.4 lbs
Mounting Standard
Energy per Cycle 650 in lb
Body Material Steel Body w/Black Oxide Finish
Effective Wt. Range [Max] 900 lbs
Impact Velocity Range [Min] 0.5 ft/s
Stroke 1 in
Thread Pitch 1.5 mm
Bore Size N/A
Shock Absorber Type Self-Compensating
Oil Type #5
Impact Velocity Range [Max] 12 ft/s
Return Force [Max] 6.87 lbs
Accumulator Style N/A
Return Time 0.2 s
Operating Temperature [Min] 32 °F
Mechanical Stop Integral Stop Built Into Front of Unit
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison