Skip to content Skip to navigation menu
Parker Hannifin Corp.SC650M3-880

SC650M3-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101578939
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC650M3-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Bore Size N/A
Body Material Steel Body w/Black Oxide Finish
Accumulator Style N/A
Shock Absorber Type Self-Compensating
Return Force [Min] 2.4 lbs
Energy per Cycle 650 in lb
Return Force [Max] 6.87 lbs
Effective Wt. Medium
Body Style Threaded
Effective Wt. Range [Min] 150 lbs
Impact Velocity Range [Min] 0.5 ft/s
Buttons w/o Button, Standard Rod
Thread Type Metric
Stroke 1 in
Return Time 0.2 s
Energy per Hour 600000 in lb
Effective Wt. Range [Max] 900 lbs
Mounting Standard
Impact Velocity Range [Max] 12 ft/s
Thread Pitch 1.5 mm
Piston Rod Material Hardened Stainless Steel
Operating Temperature [Min] 32 °F
Operating Temperature [Max] 150 °F
Inch/Metric Metric
Oil Type #5
Thread Size M25
Mechanical Stop Integral Stop Built Into Front of Unit
Return Method N/A
Weight 0.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison