Skip to content Skip to navigation menu
SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber

SC650M2

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101641588
  • Self-Compensating Shock Absorber
  • Light Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Light Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Thread Type Metric
Bore Size N/A
Piston Rod Material Hardened Stainless Steel
Energy per Cycle 650 in lb
Inch/Metric Metric
Shock Absorber Type Self-Compensating
Accumulator Style N/A
Impact Velocity Range [Min] 0.5 ft/s
Impact Velocity Range [Max] 12 ft/s
Oil Type #5
Thread Size M25
Body Material Steel Body w/Black Oxide Finish
Operating Temperature [Min] 32 °F
Return Method N/A
Body Style Threaded
Energy per Hour 600000 in lb
Return Force [Min] 2.4 lbs
Buttons w/ Button
Mechanical Stop Integral Stop Built Into Front of Unit
Return Force [Max] 6.87 lbs
Effective Wt. Range [Max] 300 lbs
Effective Wt. Light
Operating Temperature [Max] 150 °F
Thread Pitch 1.5 mm
Effective Wt. Range [Min] 50 lbs
Mounting Standard
Stroke 1 in
Return Time 0.2 s
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison