Skip to content Skip to navigation menu
Parker Hannifin Corp.SC650M2-880

SC650M2-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101583364
  • Self-Compensating Shock Absorber
  • Light Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC650M2-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Light Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Stroke 1 in
Return Force [Min] 2.4 lbs
Effective Wt. Range [Max] 300 lbs
Thread Pitch 1.5 mm
Effective Wt. Light
Energy per Cycle 650 in lb
Buttons w/o Button, Standard Rod
Return Method N/A
Mounting Standard
Return Time 0.2 s
Shock Absorber Type Self-Compensating
Oil Type #5
Piston Rod Material Hardened Stainless Steel
Operating Temperature [Min] 32 °F
Effective Wt. Range [Min] 50 lbs
Thread Size M25
Thread Type Metric
Impact Velocity Range [Min] 0.5 ft/s
Mechanical Stop Integral Stop Built Into Front of Unit
Body Material Steel Body w/Black Oxide Finish
Impact Velocity Range [Max] 12 ft/s
Operating Temperature [Max] 150 °F
Inch/Metric Metric
Body Style Threaded
Accumulator Style N/A
Energy per Hour 600000 in lb
Return Force [Max] 6.87 lbs
Bore Size N/A
Weight 0.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison