Skip to content Skip to navigation menu
Parker Hannifin Corp.SC650-9-880

SC650-9-880

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101612967
  • Self-Compensating Shock Absorber
  • Ultra Heavy Duty
  • 0.91" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC650-9-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Ultra Heavy Duty
  • 0.91" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Body Material Steel Body w/Black Oxide Finish
Return Force [Max] 7.3 lbs
Oil Type #5
Threads per Inch 12
Effective Wt. Range [Min] 4000 lbs
Impact Velocity Range [Min] 0.3 ft/s
Return Method N/A
Mounting Standard
Operating Temperature [Max] 150 °F
Accumulator Style N/A
Shock Absorber Type Self-Compensating
Stroke 0.91 in
Effective Wt. Ultra Heavy
Thread Type UNF
Operating Temperature [Min] 32 °F
Mechanical Stop Integral Stop Built Into Front of Unit
Energy per Hour 600000 in lb
Effective Wt. Range [Max] 14000 lbs
Thread Size 1
Impact Velocity Range [Max] 12 ft/s
Return Force [Min] 2.4 lbs
Body Style Threaded
Return Time 0.3 s
Buttons w/o Button, Standard Rod
Inch/Metric Inch
Bore Size N/A
Energy per Cycle 1860 in lb
Piston Rod Material Hardened Stainless Steel
Weight 0.76 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison