Skip to content Skip to navigation menu
Parker Hannifin Corp.SC650-4-NB

SC650-4-NB

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101612966
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • No Button, Short Rod
+ Show More + Show Less
Parker Hannifin Corp.SC650-4-NB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Inch/Metric Inch
Impact Velocity Range [Max] 12 ft/s
Impact Velocity Range [Min] 0.5 ft/s
Threads per Inch 12
Mechanical Stop Integral Stop Built Into Front of Unit
Energy per Hour 600000 in lb
Bore Size N/A
Shock Absorber Type Self-Compensating
Stroke 1 in
Effective Wt. Range [Max] 2600 lbs
Effective Wt. Heavy
Buttons w/o Button, Short Rod
Operating Temperature [Min] 32 °F
Thread Size 1
Effective Wt. Range [Min] 450 lbs
Return Force [Min] 2.4 lbs
Mounting Standard
Return Method N/A
Return Force [Max] 6.87 lbs
Energy per Cycle 650 in lb
Body Material Steel Body w/Black Oxide Finish
Accumulator Style N/A
Operating Temperature [Max] 150 °F
Return Time 0.2 s
Thread Type UNF
Oil Type #5
Piston Rod Material Hardened Stainless Steel
Body Style Threaded
Weight 0.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison