Skip to content Skip to navigation menu
Parker Hannifin Corp.SC650-4-880

SC650-4-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101578010
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC650-4-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Accumulator Style N/A
Bore Size N/A
Return Force [Min] 2.4 lbs
Oil Type #5
Effective Wt. Range [Max] 2600 lbs
Impact Velocity Range [Min] 0.5 ft/s
Buttons w/o Button, Standard Rod
Energy per Cycle 650 in lb
Body Style Threaded
Effective Wt. Heavy
Shock Absorber Type Self-Compensating
Body Material Steel Body w/Black Oxide Finish
Thread Type UNF
Piston Rod Material Hardened Stainless Steel
Energy per Hour 600000 in lb
Impact Velocity Range [Max] 12 ft/s
Threads per Inch 12
Thread Size 1
Effective Wt. Range [Min] 450 lbs
Return Time 0.2 s
Operating Temperature [Min] 32 °F
Mounting Standard
Stroke 1 in
Inch/Metric Inch
Operating Temperature [Max] 150 °F
Mechanical Stop Integral Stop Built Into Front of Unit
Return Method N/A
Return Force [Max] 6.87 lbs
Weight 0.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison