Skip to content Skip to navigation menu
Parker Hannifin Corp.SC650-3-880

SC650-3-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101579871
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC650-3-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Threads per Inch 12
Impact Velocity Range [Max] 12 ft/s
Return Time 0.2 s
Operating Temperature [Max] 150 °F
Piston Rod Material Hardened Stainless Steel
Inch/Metric Inch
Energy per Cycle 650 in lb
Energy per Hour 600000 in lb
Return Force [Max] 6.87 lbs
Oil Type #5
Stroke 1 in
Bore Size N/A
Buttons w/o Button, Standard Rod
Return Method N/A
Body Material Steel Body w/Black Oxide Finish
Shock Absorber Type Self-Compensating
Effective Wt. Medium
Effective Wt. Range [Min] 150 lbs
Accumulator Style N/A
Operating Temperature [Min] 32 °F
Mechanical Stop Integral Stop Built Into Front of Unit
Mounting Standard
Body Style Threaded
Thread Size 1
Return Force [Min] 2.4 lbs
Impact Velocity Range [Min] 0.5 ft/s
Thread Type UNF
Effective Wt. Range [Max] 900 lbs
Weight 0.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison