Skip to content Skip to navigation menu
Parker Hannifin Corp.SC650-1

SC650-1

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101670646
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC650-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Effective Wt. Ultra Light
Return Force [Min] 2.4 lbs
Energy per Hour 600000 in lb
Bore Size N/A
Return Force [Max] 6.87 lbs
Impact Velocity Range [Min] 0.5 ft/s
Inch/Metric Inch
Operating Temperature [Max] 150 °F
Piston Rod Material Hardened Stainless Steel
Oil Type #5
Accumulator Style N/A
Mounting Standard
Threads per Inch 12
Energy per Cycle 650 in lb
Thread Size 1
Operating Temperature [Min] 32 °F
Effective Wt. Range [Max] 100 lbs
Body Style Threaded
Return Method N/A
Impact Velocity Range [Max] 12 ft/s
Stroke 1 in
Return Time 0.2 s
Buttons w/ Button
Body Material Steel Body w/Black Oxide Finish
Shock Absorber Type Self-Compensating
Mechanical Stop Integral Stop Built Into Front of Unit
Effective Wt. Range [Min] 17 lbs
Thread Type UNF
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison