Skip to content Skip to navigation menu
Parker Hannifin Corp.SC300M9-NB

SC300M9-NB

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101612965
  • Self-Compensating Shock Absorber
  • Ultra Heavy Duty
  • 0.59" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting
  • No Button, Short Rod
+ Show More + Show Less
Parker Hannifin Corp.SC300M9-NB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Ultra Heavy Duty
  • 0.59" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Operating Temperature [Max] 150 °F
Return Force [Min] 1.7 lbs
Return Force [Max] 4 lbs
Impact Velocity Range [Max] 12 ft/s
Accumulator Style N/A
Buttons w/o Button, Short Rod
Thread Type Metric
Effective Wt. Range [Min] 700 lbs
Body Material Steel Body w/Black Oxide Finish
Impact Velocity Range [Min] 0.3 ft/s
Shock Absorber Type Self-Compensating
Thread Pitch 1.5 mm
Mounting Standard
Bore Size N/A
Return Method N/A
Inch/Metric Metric
Piston Rod Material Hardened Stainless Steel
Energy per Cycle 620 in lb
Body Style Threaded
Thread Size M20
Mechanical Stop Integral Stop Built Into Front of Unit
Effective Wt. Range [Max] 4300 lbs
Effective Wt. Ultra Heavy
Return Time 0.2 s
Stroke 0.59 in
Operating Temperature [Min] 32 °F
Oil Type #5
Energy per Hour 400000 in lb
Weight 0.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison