Skip to content Skip to navigation menu
Parker Hannifin Corp.SC300M4

SC300M4

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101647406
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC300M4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Inch/Metric Metric
Impact Velocity Range [Max] 12 ft/s
Energy per Cycle 300 in lb
Impact Velocity Range [Min] 0.5 ft/s
Return Method N/A
Return Time 0.1 s
Energy per Hour 400000 in lb
Bore Size N/A
Effective Wt. Heavy
Return Force [Min] 1.05 lbs
Return Force [Max] 2.15 lbs
Oil Type #5
Body Style Threaded
Body Material Steel Body w/Black Oxide Finish
Buttons w/ Button
Thread Type Metric
Operating Temperature [Min] 32 °F
Operating Temperature [Max] 150 °F
Thread Size M20
Shock Absorber Type Self-Compensating
Mounting Standard
Mechanical Stop Integral Stop Built Into Front of Unit
Effective Wt. Range [Max] 450 lbs
Accumulator Style N/A
Thread Pitch 1.5 mm
Effective Wt. Range [Min] 70 lbs
Piston Rod Material Hardened Stainless Steel
Stroke 3/4 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison