Skip to content Skip to navigation menu
Parker Hannifin Corp.SC300M3

SC300M3

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101647765
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC300M3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Oil Type #5
Energy per Hour 400000 in lb
Operating Temperature [Max] 150 °F
Shock Absorber Type Self-Compensating
Body Style Threaded
Impact Velocity Range [Min] 0.5 ft/s
Thread Pitch 1.5 mm
Inch/Metric Metric
Return Force [Min] 1.05 lbs
Return Method N/A
Bore Size N/A
Effective Wt. Medium
Effective Wt. Range [Min] 30 lbs
Return Time 0.1 s
Thread Type Metric
Mechanical Stop Integral Stop Built Into Front of Unit
Impact Velocity Range [Max] 12 ft/s
Effective Wt. Range [Max] 180 lbs
Piston Rod Material Hardened Stainless Steel
Stroke 3/4 in
Operating Temperature [Min] 32 °F
Energy per Cycle 300 in lb
Thread Size M20
Buttons w/ Button
Return Force [Max] 2.15 lbs
Accumulator Style N/A
Mounting Standard
Body Material Steel Body w/Black Oxide Finish
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison