Skip to content Skip to navigation menu
Parker Hannifin Corp.SC300M3-NB

SC300M3-NB

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #104478585
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting
  • No Button, Short Rod
+ Show More + Show Less
Parker Hannifin Corp.SC300M3-NB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Body Style Threaded
Bore Size N/A
Energy per Hour 400000 in lb
Mechanical Stop Integral Stop Built Into Front of Unit
Oil Type #5
Body Material Steel Body w/Black Oxide Finish
Impact Velocity Range [Max] 12 ft/s
Thread Pitch 1.5 mm
Mounting Standard
Energy per Cycle 300 in lb
Effective Wt. Medium
Return Time 0.1 s
Operating Temperature [Min] 32 °F
Thread Size M20
Piston Rod Material Hardened Stainless Steel
Stroke 3/4 in
Operating Temperature [Max] 150 °F
Shock Absorber Type Self-Compensating
Thread Type Metric
Return Force [Min] 1.05 lbs
Return Force [Max] 2.15 lbs
Accumulator Style N/A
Return Method N/A
Impact Velocity Range [Min] 0.5 ft/s
Buttons w/o Button, Short Rod
Inch/Metric Metric
Effective Wt. Range [Min] 30 lbs
Effective Wt. Range [Max] 180 lbs
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison