Skip to content Skip to navigation menu
Parker Hannifin Corp.SC300M1

SC300M1

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101647488
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC300M1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Return Time 0.1 s
Inch/Metric Metric
Thread Size M20
Body Style Threaded
Mounting Standard
Shock Absorber Type Self-Compensating
Mechanical Stop Integral Stop Built Into Front of Unit
Energy per Hour 400000 in lb
Energy per Cycle 300 in lb
Impact Velocity Range [Max] 12 ft/s
Accumulator Style N/A
Impact Velocity Range [Min] 0.5 ft/s
Return Force [Min] 1.05 lbs
Return Method N/A
Thread Pitch 1.5 mm
Return Force [Max] 2.15 lbs
Body Material Steel Body w/Black Oxide Finish
Bore Size N/A
Buttons w/ Button
Thread Type Metric
Effective Wt. Range [Min] 3 lbs
Piston Rod Material Hardened Stainless Steel
Stroke 3/4 in
Effective Wt. Ultra Light
Effective Wt. Range [Max] 18 lbs
Operating Temperature [Max] 150 °F
Oil Type #5
Operating Temperature [Min] 32 °F
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison