Skip to content Skip to navigation menu
Parker Hannifin Corp.SC300M1-880

SC300M1-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101580560
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC300M1-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Ultra Light Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Oil Type #5
Mechanical Stop Integral Stop Built Into Front of Unit
Inch/Metric Metric
Return Method N/A
Operating Temperature [Max] 150 °F
Stroke 3/4 in
Thread Size M20
Piston Rod Material Hardened Stainless Steel
Effective Wt. Ultra Light
Bore Size N/A
Mounting Standard
Shock Absorber Type Self-Compensating
Thread Pitch 1.5 mm
Body Material Steel Body w/Black Oxide Finish
Effective Wt. Range [Min] 3 lbs
Accumulator Style N/A
Return Time 0.1 s
Operating Temperature [Min] 32 °F
Buttons w/o Button, Standard Rod
Return Force [Max] 2.15 lbs
Effective Wt. Range [Max] 18 lbs
Impact Velocity Range [Max] 12 ft/s
Impact Velocity Range [Min] 0.5 ft/s
Body Style Threaded
Energy per Hour 400000 in lb
Return Force [Min] 1.05 lbs
Energy per Cycle 300 in lb
Thread Type Metric
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison