Skip to content Skip to navigation menu
Parker Hannifin Corp.SC300-3-880

SC300-3-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101578936
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 3/4" Stroke
  • 3/4-16 UNF Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC300-3-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 3/4" Stroke
  • 3/4-16 UNF Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Oil Type #5
Energy per Hour 400000 in lb
Accumulator Style N/A
Effective Wt. Medium
Return Force [Min] 1.05 lbs
Return Method N/A
Body Material Steel Body w/Black Oxide Finish
Effective Wt. Range [Min] 30 lbs
Return Force [Max] 2.15 lbs
Thread Size 3/4
Threads per Inch 16
Body Style Threaded
Thread Type UNF
Effective Wt. Range [Max] 180 lbs
Operating Temperature [Max] 150 °F
Piston Rod Material Hardened Stainless Steel
Return Time 0.1 s
Impact Velocity Range [Min] 0.5 ft/s
Mechanical Stop Integral Stop Built Into Front of Unit
Energy per Cycle 300 in lb
Mounting Standard
Stroke 3/4 in
Buttons w/o Button, Standard Rod
Inch/Metric Inch
Shock Absorber Type Self-Compensating
Operating Temperature [Min] 32 °F
Bore Size N/A
Impact Velocity Range [Max] 12 ft/s
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison