Skip to content Skip to navigation menu
Parker Hannifin Corp.SC300-2

SC300-2

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101648853
  • Self-Compensating Shock Absorber
  • Light Duty
  • 3/4" Stroke
  • 3/4-16 UNF Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.SC300-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Light Duty
  • 3/4" Stroke
  • 3/4-16 UNF Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Return Force [Max] 2.15 lbs
Effective Wt. Light
Impact Velocity Range [Min] 0.5 ft/s
Impact Velocity Range [Max] 12 ft/s
Thread Type UNF
Energy per Hour 400000 in lb
Mounting Standard
Return Force [Min] 1.05 lbs
Body Style Threaded
Operating Temperature [Max] 150 °F
Stroke 3/4 in
Shock Absorber Type Self-Compensating
Inch/Metric Inch
Return Method N/A
Mechanical Stop Integral Stop Built Into Front of Unit
Oil Type #5
Return Time 0.1 s
Accumulator Style N/A
Buttons w/ Button
Operating Temperature [Min] 32 °F
Effective Wt. Range [Max] 60 lbs
Body Material Steel Body w/Black Oxide Finish
Bore Size N/A
Energy per Cycle 300 in lb
Piston Rod Material Hardened Stainless Steel
Effective Wt. Range [Min] 10 lbs
Thread Size 3/4
Threads per Inch 16
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison